Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
P300 Desktop PC Hard Drive, 2TB, 3.5", 5400rpm, 128MB
By Toshiba Hdd
Order Code:
ZT1703885S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
11-14
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/p300-desktop-pc-hard-drive-2tb-3-5-inch-5400rpm-128mb/p/ZT1703885S
Add to quotation
View all External Hard Drives
Description
Toshiba P300, 3.5", 2000 GB, 5400 RPM
Specifications
Specifications for P300 Desktop PC Hard Drive, 2TB, 3.5", 5400rpm, 128MB
Width
101.6mm
Type
HDD
Depth
26.1mm
Height
147mm