Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
Pro 5TB G-drive ArmorATD USB-C External Hard Drive
By Sandisk
Order Code:
ZT4188853S
£229.99
Inc VAT (20%)
£249.99
8% off
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/pro-5tb-g-drive-armoratd-usb-c-external-hard-drive/p/ZT4188853S
Add to quotation
View all External Hard Drives
Description
Sandisk Pro 5TB G-drive ArmorATD USB-C External Hard Drive SDPH81G-005T-GBA1D
Tags:
#ReducedPrice
Specifications
Specifications for Pro 5TB G-drive ArmorATD USB-C External Hard Drive
Form
External Drive
Type
Hard Disks
Portable Or Desktop
Portable
Connection
USB-C
Colour
Space Grey
Data Transfer Rate
Up to 130MB/s
Weight
350g
Power Supply
USB Port
Capacity
5TB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome