Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
Pro Blade 4TB USB-C External SSD
By Sandisk
Order Code:
ZT3524198S
£629.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
629.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/pro-blade-4tb-usb-c-external-ssd/p/ZT3524198S
Add to quotation
View all External Hard Drives
Description
SanDisk PRO-BLADE 4TB USB-C Stainless Steel External Solid State Drive
Specifications
Specifications for Pro Blade 4TB USB-C External SSD
Weight
45g
Capacity
4TB
Form
External Drive
Connection
PRO-BLADE Ecosystem
Product Type
Solid State Drives
Portable Or Desktop
Portable
Data Transfer Rate
Up to 2000MB/s
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome