Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
PRO-G40 4TB Thunderbolt USB-C External SSD
By Sandisk
Order Code:
ZT4784038S
£899.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
899.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/pro-g40-4tb-thunderbolt-usb-c-external-ssd/p/ZT4784038S
Add to quotation
View all External Hard Drives
Description
SanDisk PRO-G40 4TB USB-C Thunderbolt Ultra Rugged External Solid State Drive
Specifications
Specifications for PRO-G40 4TB Thunderbolt USB-C External SSD
Type
Solid State Drives
Capacity
4TB
Connection
Thunderbolt 3/USB 3.2
Weight
123.1g
Product Type
External Drive
Portable Or Desktop
Portable
Power Supply
USB Port
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome