Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
Red Ssd 1Tb 2.5In 7Mm
By WD
Order Code:
ZT1559821S
£129.99
each
Inc VAT (20%)
£259.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Thu, 9th Jan
In Stock
GBP
259.98
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/red-ssd-1tb-2-5in-7mm/p/ZT1559821S
Add to quotation
View all External Hard Drives
Description
Red Ssd 1tb 2.5in 7mm 3d Nand Sata 6gb/S
Specifications
Specifications for Red Ssd 1Tb 2.5In 7Mm
Width
69.8mm
Height
7mm
Depth
100.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome