Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
S300 Surveillance, 2 TB, 3.5", 6 Gbit/s, 5400 RPM, 128 MB, 5.56 ms, 147x101.85x26.1 mm
By Toshiba Hdd
Order Code:
ZT1703975S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/s300-surveillance-2-tb-3-5-inch-6-gbit-s-5400-rpm-128-mb-5-56-ms-147x101-85x26-1-mm/p/ZT1703975S
Add to quotation
View all External Hard Drives
Description
Toshiba S300 Surveillance, 3.5", 2000 GB, 5400 RPM
Specifications
Specifications for S300 Surveillance, 2 TB, 3.5", 6 Gbit/s, 5400 RPM, 128 MB, 5.56 ms, 147x101.85x26.1 mm
Depth
26.1mm
Type
HDD
Height
147mm
Width
101.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome