S300 Surveillance, 4 TB, 3.5", 6 Gbit/s, 5400 RPM

Order Code: ZT1690638S

£109.99 Inc VAT (20%)


Description

Toshiba S300 Surveillance, 3.5", 4000 GB, 5400 RPM
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for S300 Surveillance, 4 TB, 3.5", 6 Gbit/s, 5400 RPM
  • Width
    101.8mm
  • Height
    147mm
  • Type
    HDD
  • Depth
    26.1mm