Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
S300 Surveillance, 8 TB, 3.5", 6 Gbit/s, 7200 RPM, 256 MB, 4.17 ms, 5V DC, 147x101.85x26.1 mm
By Toshiba Hdd
Order Code:
ZT1696687S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
11-14
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/s300-surveillance-8-tb-3-5-inch-6-gbit-s-7200-rpm-256-mb-4-17-ms-5v-dc-147x101-85x26-1-mm/p/ZT1696687S
Add to quotation
View all External Hard Drives
Description
Toshiba S300 Surveillance, 3.5", 8000 GB, 7200 RPM
Specifications
Specifications for S300 Surveillance, 8 TB, 3.5", 6 Gbit/s, 7200 RPM, 256 MB, 4.17 ms, 5V DC, 147x101.85x26.1 mm
Width
101.8mm
Type
HDD
Depth
26.1mm
Height
147mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome