Startech Toolless 2.5in SSD HDD Mounting Bracket

Order Code: ZT1537791S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Startech Toolless 2.5in SSD HDD Mounting Bracket This mounting bracket lets you quickly install a 2.5 SSD or HDD into a single 3.5" bay in a desktop PC or server, with no tools required. The tool-less mounting bracket supports a 2.5" solid-state drive or hard drive from 7 mm to 9.5 mm in height.

The mounting bracketís tool-less design makes it fast and easy to install a 2.5" drive in a computer or server, without the need for additional hardware or tools. Itís ideal for system administrators and integrators who are building or upgrading a computing solution for a wide range of businesses and organizations, including schools and hospitals, saving valuable time and effort on installation projects.

The lightweight mounting bracket is designed for trouble-free, reliable performance. To install a drive, you simply secure it into the mounting bracket, without using tools. Then, you put the bracket into a 3.5" drive bay in your computer and the bracket holds the drive in place using the tool-less plastic pegs.

The BRACKET125PT is backed by a StarTech.com 2-year warranty and free lifetime technical support."

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech Toolless 2.5in SSD HDD Mounting Bracket
  • Depth
    150mm
  • Type
    Carrier Panel
  • Width
    102mm
  • Material
    Plastic
  • Colour
    Black
  • Weight
    33g
  • Height
    13mm
  • Warranty
    2 Year Warranty
  • Capacity
    1 Drive
  • Form
    Drive Bracket
  • Dimensions (W x D x H)
    102x150x130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome