0
1
2
3
4
5
6
7
8
9

Store N Go Secure Portable HDD USB 3.1 1TB 53401

Order Code: ZT1552654S

£91.99 Inc VAT (20%)


Description

The Store 'n' Go Secure with Keypad Access will offer peace of mind for the security of your confidential data. The AES 256-bit Hardware Encryption seamlessly encrypts all data on the drive in real-time with a built-in keypad for password input. Compatible with both PC and Mac operating systems, the hard drive interface is USB 3.1 GEN 1 with USB-C connection for fast data transfer speeds. The pack includes a USB-C to USB-A cable as well as a USB-A to USB-C adapter for connection to a range of devices and can also be connected to TVs.
Portable HDD with Keypad Access
USB 3.1 GEN 1 with USB-C connection (plus USB 3.0 adapter)
LED power/encryption status indicators
Password not stored on the PC or volatile memory
Nero Backup software included
PC and Mac compatible
Capacity: 1TB

See full description