0
1
2
3
4

Store N Go Secure Portable SSD USB 3.1 256GB 53402

Order Code: ZT1552642S

£109.99 Inc VAT (20%)


Description

The Store 'n' Go Secure SSD with Keypad Access offers you peace of mind for the security of your confidential data. The AES 256-bit Hardware Encryption seamlessly encrypts all data on the drive in real-time with a built-in keypad for password input. The Secure 'n' Go SSD with keypad access uses flash memory storage, offering faster speeds and higher performance than hard drives. Compatible with both PC and Mac operating systems, the hard drive interface is USB 3.1 GEN 1 with USB-C connection for fast data transfer speeds. The pack includes a USB-C to USB-A cable as well as a USB-A to USB-C adapter for connection to a range of devices including TVs.
Portable SSD with Keypad access
USB 3.1 GEN 1 with USB-C connection (plus USB 3.0 adapter)
SSD uses flash memory storage for fast speeds, high performance and great reliability
Nero Backup software included
LED power/encryption status indicators
Password not stored on the PC or volatile memory
PC and Mac compatible
Capacity: 256GB

See full description
Specifications for Store N Go Secure Portable SSD USB 3.1 256GB 53402
  • MFR Part No.
    VM53402
  • Weight
    0.122kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome