Tough Drive 2TB USB External Hard Disk Drive Black 56331

Order Code: ZT1541868S

£143.99 Inc VAT (20%)

Currently unavailable

Description

Provide your data from threats both physical and electronic with the robust Freecom Tough Drive. This external hard drive features an anti-shock mechanism that helps protect your files from bumps and drops, as well as a rubber case that's dustproof and waterproof. On the inside, 256-bit hardware encryption keeps your confidential files locked securely behind a password. The USB cable provides a fast USB 3.0 interface and can be tucked into the casing for storage.
Robust hard drive with internal and external protection for your data
Anti-shock mechanism and rubber casing help protect files if dropped
Hardware-based 256-bit encryption helps prevent access by hackers
Dustproof and waterproof to IP54 standard
Integrated USB cable provides power and clips into casing for storage
Interface: USB 3.0 (back compatible with USB 2.0)
Capacity: 2TB
Includes backup, password protection and energy saving software

See full description
Specifications for Tough Drive 2TB USB External Hard Disk Drive Black 56331
  • MFR Part No.
    FRC56331
  • Weight
    0.2921kg
  • Connection Type
    USB 3.0
  • Material
    Rubber
  • Capacity
    2TB
  • Colour
    Black