Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
Ultra Touch 5TB USB 3.0 External HDD
By Seagate
Order Code:
ZT3524694S
£189.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
189.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/ultra-touch-5tb-usb-3-0-external-hdd/p/ZT3524694S
Add to quotation
View all External Hard Drives
Description
Seagate Ultra Touch 5TB USB 3.0 External Hard Drive Pebble Grey
Specifications
Specifications for Ultra Touch 5TB USB 3.0 External HDD
Capacity
5TB
Portable Or Desktop
Portable
Form
External Drive
Colour
Pebble Grey
Power Supply
USB Port
Weight
267g
Type
Hard Disks
Connection
USB-C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome