USB-C M.2 SATA Drive-S SSD Enclosure

Order Code: ZT3525297S

£42.99 Inc VAT (20%)


Description

StarTech.com USB-C M.2 Solid State Drive Enclosure for M.2 SATA Drives

Specifications for USB-C M.2 SATA Drive-S SSD Enclosure
  • Data Transfer Rate
    6Gbps
  • Power Supply
    USB
  • Weight
    95g
  • Capacity
    1 Drive
  • Dimensions (W x D x H)
    110x50x14mm
  • Colour
    Black
  • Product Type
    Storage Enclosure
    Drive Enclosures

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome