USB Y Cable for External Hard Drives

Order Code: ZT1536908S

£11.39each Inc VAT (20%)
£318.92 minimum order value
QuantityPriceDiscount
1 - 49£11.390%
50 +£10.934%

Minimum order quantity: 28.

Description

StarTech USB Y Cable for External Hard Drives A single USB external hard drive cable that provides power and data. This 3-foot USB-A to Micro-B Y-Cable provides 2 USB-A Male connectors and 1 USB Micro-B Male connector, providing the ideal solution for supporting the additional power required by some micro USB external hard drives connected to the standard USB ports provided by most computers. Especially valuable in situations where a single USB 2. 0 port may not offer sufficient power to external hard drives, the USB-A to Micro-B Y-cable can be connected to 2 ports on 1 PC to increase the power output to the external device. Aside from the additional power provided, this 3-foot cable also offers pure digital data transmission for high speed file transfers. The USB-A to USB Micro-B Y-Cable is backed by StarTech. com's Lifetime Warranty.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome