USB3.1 DualBay Dock 2.5 3.5 SATA SSD HDD

Order Code: ZT1538042S

£113.99 Inc VAT (20%)


Description

USB3.1 DualBay Dock 2.5 3.5 SATA SSD HDD Dock two of your 2.5in and 3.5in SATA drives over high performance USB 3.1 Gen 2 with UASP.

Get unprecedented performance and storage capacity with this USB 3.1 Gen 2 (10 Gbps) dual-drive docking station. It supports both 2.5in and 3.5in form factor solid-state and hard drives, with a high capacity storage capability of 12TB (6TB per drive).

Harness the speed of USB 3.1 Gen 2.
USB 3.1 Gen 2 gives you greater bandwidth and speed with file transfer rates of up to 10 Gbps - twice the speed of USB 3.0 (USB 3.1 Gen 1) technology. It lets you leverage the high performance of the latest SSDs and hard drives, while alleviating bottlenecks in your data transfers.

Top-loading design for easy drive access.
Itís never been easier to dock and swap drives from your desktop computer or laptop. Simply insert your drives into the top loading slot, with no tools or trays required. The HDD ejection button allows fast and simple drive removal.

Convenient compatibility.
The dual-drive docking station comes with a USB Type-A to B cable, providing backward compatibility with your existing USB 3.0, 2.0 and 1.x devices. It also supports UASP for enhanced performance.

Extend the value of this hard drive docking station further with the addition of our SATA to IDE Hard Drive Adapter (SAT2IDEADP), allowing easy insertion of any 2.5in or 3.5in IDE hard drive into a SATA hard drive dock.
The SDOCK2U313 is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for USB3.1 DualBay Dock 2.5 3.5 SATA SSD HDD
  • MFR Part No.
    8STSDOCK2U313
  • Colour
    Black
  • Width
    148mm
  • Output Voltage
    12V
  • Type
    Docking Stations
  • Height
    70mm
  • Depth
    132mm
  • Material
    Plastic
  • Number of Drives
    2
  • Connection Type
    USB Type-B USB 3.1
  • Weight
    502g
  • Maximum Data Transfer Rate
    10 Gbps
  • Power
    AC Adapter
  • USB Speed
    USB 3.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome