Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
WD Black P40 2TB USB-C Game External SSD
By Western Digital
Order Code:
ZT5349244S
£259.99
Inc VAT (20%)
£309.99
16% off
1
Add to basket
Currently unavailable
Unavailable
GBP
259.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/wd-black-p40-2tb-usb-c-game-external-ssd/p/ZT5349244S
Add to quotation
View all External Hard Drives
Description
Western Digital Black P40 2TB USB-C External Game Solid State Drive
Tags:
#ReducedPrice
Specifications
Specifications for WD Black P40 2TB USB-C Game External SSD
Product Type
Solid State Drives
Portable Or Desktop
Portable
Colour
Black
Connection
USB-C
Power Supply
USB Port
Capacity
2TB
Weight
78.5g