Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
WD P10 5TB 2.5in USB 3.2 EXT Game Drive
By Western Digital
Order Code:
ZT3528529S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/wd-p10-5tb-2-5in-usb-3-2-ext-game-drive/p/ZT3528529S
Add to quotation
View all External Hard Drives
Description
Western Digital P10 5TB 2.5 Inch USB 3.2 External Game Hard Drive
Specifications
Specifications for WD P10 5TB 2.5in USB 3.2 EXT Game Drive
Portable Or Desktop
Portable
Capacity
5TB
Colour
Black
Dimensions (W x D x H)
88x118x20.8mm
Connection
USB 3.2
Weight
230g
Power Supply
USB Port
Product Type
External Drive
Hard Disks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome