0
1
2
3
4
5
6
7
8
9

0.5m High Speed HDMI Cable, Black Line

Order Code: ZT1720517S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Lindy 0.5m High Speed HDMI Cable, Black Line. Cable length: 0.5 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Connector contacts plating: Gold, HDMI version: 2.0, Maximum resolution: 4096 x 2160 pixels, Data transfer rate: 18 Gbit/s, Product colour: Black

See full description
Specifications for 0.5m High Speed HDMI Cable, Black Line
  • Cable Length
    0.5m
  • Data Transfer Rate
    18 Gbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome