Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
10/100M RJ45 to 100M Single-Mode SC Fibre Converter
By TP-Link
Order Code:
ZT4188816S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/10-100m-rj45-to-100m-single-mode-sc-fibre-converter/p/ZT4188816S
Add to quotation
View all HDMI Cables
Description
TP Link 10/100M RJ45 to 100M Single-Mode SC Fibre Converter MC112CS
Specifications
Specifications for 10/100M RJ45 to 100M Single-Mode SC Fibre Converter
Product Type
External Computer Cables
Colour
Black
Standards
IEEE 802.3i, IEEE 802.3u
Max Power Consumption
1.18W
Wave Length
1310Nm Tx/1550Nm Rx
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome