Lindy 10m Standard HDMI Cablel, Anthra Line. Cable length: 10 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Connector contacts plating: Gold, HDMI version: 2.0, 3D, Data transfer rate: 10.2 Gbit/s, Product colour: Black, Grey