1m High Speed HDMI Cable, Cromo Line

Order Code: ZT3430329S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Lindy 1m High Speed HDMI Cable, Cromo Line. Cable length: 1 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Product colour: Grey, Silver

Specifications for 1m High Speed HDMI Cable, Cromo Line
  • Product Type
    High Speed HDMI Cable
  • Cable Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome