Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
1m Premium Cert HDMI 2.0 Ethernet Cable
By StarTech.com
Order Code:
ZT3527386S
£12.39
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 12th Mar
In Stock
GBP
12.39
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/1m-premium-cert-hdmi-2-0-ethernet-cable/p/ZT3527386S
Add to quotation
View all HDMI Cables
Description
StarTech.com 1m Premium Certified High Speed 4K 60Hz HDR HDMI 2.0 Cable with Ethernet White
Specifications
Technical Information
Specifications for 1m Premium Cert HDMI 2.0 Ethernet Cable
Form
HDMI Cable
Connector Plating
Gold
Connection
HDMI (19 pin) to HDMI (19 pin)
Weight
33g
Cable Jacket
PVC
Type
AV Cables
Cable Length
1m
Colour
White