0
1
2
3
4
5
6
7

20m Standard HDMI Cablel, Anthra Line

Order Code: ZT1720866S

£99.99 Inc VAT (20%)


Description

Lindy 20m Standard HDMI Cablel, Anthra Line. Cable length: 20 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Connector contacts plating: Gold, HDMI version: 2.0, 3D, Data transfer rate: 10.2 Gbit/s, Audio Return Channel (ARC) , Product colour: Black, Grey

See full description
Specifications for 20m Standard HDMI Cablel, Anthra Line
  • Data Transfer Rate
    10.2 Gbit/s
  • Cable Length
    20m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome