Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
2m 4K 60Hz HDMI Extension Cable MF
By StarTech.com
Order Code:
ZT5114418S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£15.19
5%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/2m-4k-60hz-hdmi-extension-cable-mf/p/ZT5114418S
Add to quotation
View all HDMI Cables
Description
StarTech.com 2m 4K 60Hz HDMI Extension Cable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 2m 4K 60Hz HDMI Extension Cable MF
Product Type
AV Cables
Connection
HDMI to HDMI
Connector Plating
Gold
Colour
Black
Cable Length
2m
Cable Jacket
TPE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome