Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
2m DP to HDMI Cable 4K 60Hz with Hdr
By Startech
Order Code:
ZT5354180S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/2m-dp-to-hdmi-cable-4k-60hz-with-hdr/p/ZT5354180S
Add to quotation
View all HDMI Cables
Description
StarTech.com 2m DisplayPort to HDMI Adapter Cable; 4K 60Hz with HDR
Specifications
Technical Information
Specifications for 2m DP to HDMI Cable 4K 60Hz with Hdr
Product Type
AV Cables
Weight
78g
Connector Plating
Gold
Connection
DisplayPort to HDMI
Cable Length
2m
Colour
Black
Cable Jacket
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome