2m HDMI Extension Cable

2m HDMI Extension Cable

Order Code: ZT1538266SCopy

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.394%


Description

StarTech 2m HDMI Extension Cable Extend the connection distance between your HDMIÆ-enabled devices by 2 metres.
The HDEXT2M HDMIÆ extension cable (2m) features an HDMI 19-pin (male) connector on one end and an HDMI 19-pin (female) connector on the other, providing an extra 2-metre connection distance between your HDMI-enabled devices.
This high quality HDMI cable fully supports 1080p+ resolutions at up to 120Hz refresh rate, with life-like colour. To accommodate the demands of future high definition devices, such as increased resolutions and higher frame rates, this Ultra HD cable supports resolutions up to 4k x 2k.
Guaranteed for dependable performance, this high quality extension cable is backed by StarTech.comís Lifetime Warranty.

See full description
Specifications for 2m HDMI Extension Cable
  • Connection
    HDMI (Male) to HDMI (Female)
  • Cable Length
    2m
  • Type
    AV Cables
  • Form
    HDMI Cable
  • Colour
    Black
  • Weight
    143g