2m High Speed HDMI Cable with Ethernet

Order Code: ZT1538598S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.156%
10 +£12.3112%


Description

StarTech 2m High Speed HDMI Cable with Ethernet Create Ultra HD connections between your HDMIÆ-enabled devices with minimal clutter; supports Ethernet Data Channel.
The HDMM2MHS 2-metre High Speed HDMIÆ Cable with Ethernet supports the advanced capabilities of the High-Definition Multimedia Interface, including Ethernet data inter-connectivity with compatible HDMI-enabled products, and is fully backward compatible with older HDMI-capable devices.
The cable features gold-plated HDMI (male) connectors which help to ensure a high quality digital connection capable of transmitting high-definition video and multi-channel audio between devices such as Blu-Ray Discô players, HDTVs, DVD Players, DVRs, stereo receivers and more.
This high quality HDMI cable fully supports 1080p+ resolutions at up to 120Hz refresh rate, with life-like colour. To accommodate the demands of future high definition devices, such as increased resolutions and higher frame rates, this Ultra HD cable supports resolutions up to 4k x 2k.
All StarTech.com High Speed HDMI Cables are expertly designed and constructed of top quality materials to deliver dependable high-definition performance, and are backed by Lifetime Warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 2m High Speed HDMI Cable with Ethernet
  • Connection
    HDMI (Male) to HDMI (Male)
  • Type
    AV Cables
  • Cable Length
    2m
  • Colour
    Black
  • Form
    HDMI Cable
  • Weight
    110.2g