2m Premium Cert HDMI 2.0 Ethernet Cable

2m Premium Cert HDMI 2.0 Ethernet Cable

Order Code: ZT1536362S

£17.99 Inc VAT (20%)
£19.9910% off


Description

2m Premium Cert HDMI 2.0 Ethernet Cable This High Speed HDMI Cable with Ethernet withstands the daily demands of connecting your HDMI devices. Tested to endure strenuous wear and tear, the rugged cable is a must-have for both business and consumer applications.

Built for Daily Use
The HDMI Premium Certified cable has aramid fibre reinforcement that braces it from the stress of frequent bends. This also lets the cable flex without over-stretching or damaging the core of the cable.

Flexible Strain Relief
The cable is constructed to prevent the connector from separating from the jacket. The extra-long strain relief moulding is tested to withstand over 10,000+ bend cycles at a 180∞ angle.

Supporting all HDMI 2.0 specifications, this HDMI Premium Certified cable supports resolutions up to 4K 60Hz with a bandwidth of up to 18Gbps. The HDMI cable also supports HDR for higher contrast ratio and vivid colours providing an enriched and enjoyable viewing experience.

RHDMM2MP is backed by a StarTech.com lifetime warranty and free lifetime technical support.

Note: DuPont™ and KevlarÆ are trademarks or registered trademarks of E.I. du Pont de Nemours and Company.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 2m Premium Cert HDMI 2.0 Ethernet Cable
  • Connection
    HDMI to HDMI
  • Connector Plating
    Gold
  • Type
    AV Cables
  • Cable Length
    2m
  • Weight
    56g
  • Form
    HDMI Cable
  • Cable Jacket
    PVC
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome