Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
30cm 8K 60Hz HDMI 2.1 to DP Adapter
By Startech
Order Code:
ZT5354413S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/30cm-8k-60hz-hdmi-2-1-to-dp-adapter/p/ZT5354413S
Add to quotation
View all HDMI Cables
Description
StarTech.com 30cm 8K 60Hz HDMI 2.1 to DisplayPort Adapter Cable
Specifications
Technical Information
Specifications for 30cm 8K 60Hz HDMI 2.1 to DP Adapter
Product Type
AV Cables
Colour
Space Grey
Weight
32g
Cable Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome