3ft HDMI Panel Mount Cable

Order Code: ZT1538482S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

StarTech 3ft HDMI Panel Mount Cable Allows an HDMI connection to be mounted on a secure and easily accessible panel. The HDMIPNLFM3 3ft Standard HDMI Cable for Panel Mount features an HDMI male connector on one end, and an HDMI panel mount (female) moulded connector on the other, providing a well-secured, easy to access HDMI connection on any machine port or faceplate. Backed by StarTech. com's Lifetime Warranty.

See full description
Specifications for 3ft HDMI Panel Mount Cable
  • Cable Length
    900mm
  • MFR Part No.
    8STHDMIPNLFM3
  • Weight
    86g
  • Type
    AV Cables
  • Colour
    Black
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    HDMI (Female) to HDMI (Male)
  • Form
    HDMI Cable
  • Connection
    HDMI (Female) to HDMI (Male)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome