0
1
2

3m High Speed HDMI Cable, Anthra Line

Order Code: ZT1720784S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Lindy 3m High Speed HDMI Cable, Anthra Line. Cable length: 3 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Connector contacts plating: Gold, Maximum resolution: 4096 x 2160 pixels, Data transfer rate: 18 Gbit/s, Product colour: Black, Grey

See full description
Specifications for 3m High Speed HDMI Cable, Anthra Line
  • Cable Length
    3 M
  • Data Transfer Rate
    18 Gbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome