5m White CL3 HDMI Cable

Order Code: ZT1537992S

£23.49 Inc VAT (20%)


Description

StarTech 5m White CL3 HDMI Cable Create Ultra HD in-wall HDMI cable installations, for applications requiring CL3-rated cables. The HD3MM5MW 5m (16ft) High Speed HDMI� Cable is CL3-Rated for in-wall installations, and features two gold-plated HDMI (male) connectors to provide a dependable high quality HDMI to HDMI connection between devices such as Blu-Ray Disc� players, HDTVs, DVD Players, stereo receivers, projectors and more. This high quality HDMI cable fully supports 1080p+ resolutions at up to 120Hz refresh rate, with life-like colour. To accommodate the demands of future high definition devices, such as increased resolutions and higher frame rates, this Ultra HD cable supports resolutions up to 4k x 2k.

See full description
Specifications for 5m White CL3 HDMI Cable
  • Weight
    155g
  • Type
    AV Cables
  • Cable Length
    5m
  • Connection
    HDMI (Male) to HDMI (Male)
  • Form
    HDMI Cable
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome