Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
6 ft. (1.8 m) - USB-C to DisplayPort 1.4 Cable - 8K 60Hz
By StarTech.com
Order Code:
ZT1091082S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/6-ft-1-8-m-usb-c-to-displayport-1-4-cable-8k-60hz/p/ZT1091082S
Add to quotation
View all HDMI Cables
Description
6 ft (1.8 m) USB C to DisplayPort 1.4 Cable - 8K - HBR3
Specifications
Specifications for 6 ft. (1.8 m) - USB-C to DisplayPort 1.4 Cable - 8K 60Hz
Height
11mm
Colour
Black
Operating Temperature
5°C to 35°C
Width
200mm
Class
B
Length
1828mm
Weight
57kg
Power Type
Bus-Powered
MFR Part No.
CDP2DP146B
Depth
1800mm
Cable Length
1.8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome