6ft USB-C HDMI, MDP to HDMI Adapter

Order Code: ZT5114341S

£64.99 Inc VAT (20%)


Description

Connect your USB Type-C, HDMI or Mini DisplayPort laptop to an HDMI display or projector.<br>This unique adapter cable lets you connect almost any laptop or desktop computer to an HDMI display or projector. It supports the USB-C, HDMI and Mini DisplayPort output from your computer, and video resolutions up to Ultra HD 4K.<br>The adapter is compatible with your DP alt mode computer. DP alt mode means your computer can pass a DisplayPort video signal through the USB-C port.

See full description
Specifications for 6ft USB-C HDMI, MDP to HDMI Adapter
  • Colour
    Black
  • Weight
    222g
  • Product Type
    HDMI Cable
    AV Cables
  • Cable Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome