6in High Speed HDMI 2.0 Port Saver Cable

Order Code: ZT1537793S

£15.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.290%
5 +£14.376%


Description

6in High Speed HDMI 2. 0 Port Saver Cable This High Speed HDMI port saver cable prevents wear and tear on the HDMI port on your monitor or other devices, by extending it away from the device for a more flexible connection. The port extender cable supports all HDMI 2. 0 specifications, including resolutions up to 4K (60Hz), and bandwidth up to 18Gbps. Secure Port Connection To prevent accidental disconnections and signal loss, the extender features a high-retention HDMI male connector. The connector automatically latches to the inside of the port, creating contact pressure that prevents it from loosening over time due to movement or vibrations. Full HDMI Capability This short male-to-female extension cable supports all HDMI 2. 0 specifications: Resolutions up to 4K 60Hz High speeds with a bandwidth of up to 18Gbps High Dynamic Range for higher contrast ratio and vivid colours Crystal-clear sound with up to 32 uncompressed digital audio channels Supports 21:9 cinema aspect ratio and 3D video Backward compatible with earlier versions of HDMI Supports Consumer Electronics Control (CEC) functions Enjoy Astonishing Picture QualityFully compatible with your HDMI 2. 0 equipment, this port saver cable supports resolutions up to 4K 60Hz and bandwidths up to 18Gbps. It�s also backward compatible with earlier versions of HDMI and will work with all of your existing HDMI devices. HD2MF6INL is backed by a StarTech. com lifetime warranty and free lifetime technical support

See full description
Specifications for 6in High Speed HDMI 2.0 Port Saver Cable
  • Weight
    25g
  • Type
    AV Cables
  • Cable Length
    152mm
  • Form
    HDMI Cable
  • Colour
    Black
  • Connector Style
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome