7m HDMI Cable

Order Code: ZT1537956S

£23.99 Inc VAT (20%)


Description

StarTech 7m HDMI Cable Run in-wall HDMI cable installations, for applications requiring CL3-rated cables. The HD3MM7MW 7m (22. 9ft) High Speed HDMI� Cable is CL3-Rated for in-wall installations, and features two gold-plated HDMI (male) connectors to provide a dependable high quality HDMI to HDMI connection between devices such as Blu-Ray Disc� players, HDTVs, DVD Players, stereo receivers, projectors and more.

See full description
Specifications for 7m HDMI Cable
  • Type
    AV Cables
  • Connection
    HDMI (Male) to HDMI (Male)
  • Colour
    White
  • Weight
    211g
  • Form
    HDMI Cable
  • Cable Length
    7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome