Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
Cables USB-C USB-mic High SP 1M Cab 3A Black
By Targus
Order Code:
ZT1108163S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/cables-usb-c-usb-mic-high-sp-1m-cab-3a-black/p/ZT1108163S
Add to quotation
View all HDMI Cables
Description
USB-C USB-mic High SP 1M Cab 3A Black
Specifications
Specifications for Cables USB-C USB-mic High SP 1M Cab 3A Black
Cable Length
1 M
Width
10mm
Depth
10mm
Weight
40g
Height
1000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome