0
1

Cromo Slim HDMI High Speed A/ACable, 3m

Order Code: ZT1721193S

£39.99 Inc VAT (20%)


Description

Lindy CROMO Slim HDMI High Speed A/ACable, 3m. Cable length: 3 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Connector contacts plating: Gold, HDMI version: 2.0, 3D, Data transfer rate: 10.2 Gbit/s, Product colour: Grey

Specifications for Cromo Slim HDMI High Speed A/ACable, 3m
  • Cable Length
    3 M
  • Data Transfer Rate
    10.2 Gbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome