D Line 32in HDMI DVI DP Digital A Board

Order Code: ZT3527423S

£699.99 Inc VAT (20%)


Description

Philips D-Line Signage Solutions 32 Inch 1920 x 1080 Pixels Full HD HDMI DVI DisplayPort Digital A Board

Specifications for D Line 32in HDMI DVI DP Digital A Board
  • Built In Speakers
    2x10w
  • HDMI Ports
    Yes
  • Type
    Public Display Monitors
  • Run Time
    24hours
  • Weight
    5.7kg
  • Aspect Ratio
    16:09:00
  • Form
    ADS Monitor
  • Orientation
    Landscape and Portrait
  • Contrast Ratio
    1200, 1
  • Size
    32in
  • Colour
    Black
  • Resolution
    1920x1080

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome