Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
DisplayPort to HDMI Adapter Cable - 3 m (10 ft.) - 4K 30Hz
By StarTech.com
Order Code:
ZT1088888S
£30.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/displayport-to-hdmi-adapter-cable-3-m-10-ft-4k-30hz/p/ZT1088888S
Add to quotation
View all HDMI Cables
Description
3m DisplayPort to HDMI Converter Cable - DP to HDMI - 4K
Specifications
Specifications for DisplayPort to HDMI Adapter Cable - 3 m (10 ft.) - 4K 30Hz
Power Type
Bus-Powered
Operating Temperature
0°C to 70°C
Length
3020mm
Weight
116.33kg
Height
9mm
Width
20mm
Class
B
Colour
Black
MFR Part No.
DP2HDMM3MB
Depth
3000mm
Cable Length
3 M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome