Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
DisplayPort to HDMI Converter Cable - 3 ft (1m) - 4K
By StarTech.com
Order Code:
ZT1091238S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/displayport-to-hdmi-converter-cable-3-ft-1m-4k/p/ZT1091238S
Add to quotation
View all HDMI Cables
Description
3 ft DisplayPort to HDMI converter cable – DP to HDMI – 4K
Specifications
Specifications for DisplayPort to HDMI Converter Cable - 3 ft (1m) - 4K
Length
1010mm
Power Type
Bus-Powered
Colour
Black
Width
21mm
Operating Temperature
0°C to 70°C
Height
12mm
Weight
49.6kg
Class
B
MFR Part No.
DP2HDMM1MB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome