Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
Hdmi Cable Ethernet 2M 8K/60Hz
By Manhattan
Order Code:
ZT1554789S
£36.99
each
Inc VAT (20%)
£258.93 minimum order value
Quantity
Price
Discount
1 - 9
£36.99
0%
10 +
£35.51
4%
7
Add to basket
Minimum order quantity: 7.
Get it by
Thu, 2nd Jan
In Stock
GBP
258.93
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/hdmi-cable-ethernet-2m-8k-60hz/p/ZT1554789S
Add to quotation
View all HDMI Cables
Description
Hdmi Cable Ethernet 2m 8k/60hz 354080
Tags:
#BulkDiscount
Specifications
Specifications for Hdmi Cable Ethernet 2M 8K/60Hz
Data Transfer Rate
48 Gbit/s
Cable Length
2 M
Weight
67g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome