Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
MC210CS 1000M RJ45 to 1000M Single-Mode SC Full Duplex Up to 15km Fibre Converter
By TP-Link
Order Code:
ZT4188806S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/mc210cs-1000m-rj45-to-1000m-single-mode-sc-full-duplex-up-to-15km-fibre-converter/p/ZT4188806S
Add to quotation
View all HDMI Cables
Description
TP Link MC210CS 1000M RJ45 to 1000M Single-Mode SC Full Duplex Up to 15km Fibre Converter MC210CS
Specifications
Specifications for MC210CS 1000M RJ45 to 1000M Single-Mode SC Full Duplex Up to 15km Fibre Converter
Type
External Computer Cables
Product Type
Adapter
Colour
Black
Max Power Consumption
1.8W
Wave Length
1310Nm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome