0
1
2
3
4

Mini DisplayPort to HDMI Converter Cable - 6 ft (2m) - 4K

Order Code: ZT1091095S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

6 ft Mini DisplayPort to HDMI converter cable – 4K

Specifications for Mini DisplayPort to HDMI Converter Cable - 6 ft (2m) - 4K
  • Class
    B
  • Width
    41mm
  • Weight
    75.22kg
  • Power Type
    Bus-Powered
  • Length
    2000mm
  • Height
    15mm
  • Operating Temperature
    0°C to 70°C
  • Colour
    Black
  • MFR Part No.
    MDP2HDMM2MB
  • Cable Length
    2 M
  • Depth
    2000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome