Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
Premium High Speed HDMI Cable with Ethernet - 4K 60Hz - 7 m (23 ft.)
By StarTech.com
Order Code:
ZT1089085S
£45.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/premium-high-speed-hdmi-cable-with-ethernet-4k-60hz-7-m-23-ft/p/ZT1089085S
Add to quotation
View all HDMI Cables
Description
7m 23 ft Premium High Speed HDMI Cable with Ethernet - 4K@60
Specifications
Specifications for Premium High Speed HDMI Cable with Ethernet - 4K 60Hz - 7 m (23 ft.)
Length
7000mm
Power Type
Pass Thru-Safe Volt
Colour
Black
Weight
0.875kg
MFR Part No.
HDMM7MP
Cable Length
7 M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome