Pro Hdmi To Hdmi V2.1 8K Ultra Hd 60Hz Fiber Optical Cable - Black, 10m
Hover to enlarge the image

Pro Hdmi To Hdmi V2.1 8K Ultra Hd 60Hz Fiber Optical Cable - Black, 10m

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%

Product Description

A highly versatile Maplin PRO HDMI to HDMI V2.1 8K Ultra HD 60Hz Fiber Optical Cable that combines ultra high definition video and multi-channel audio into one cable. This fibre optic cable can deliver 8K video and is ideal for long-distance runs without any reduction in quality. Commonly used for connecting TVs to Sky boxes, streaming devices, Blu-ray/DVD players and games consoles, as well as for PC connectivity.

Specifications
Type
HDMI to HDMI
Length
10m
Colour
Black
Cable Length
10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome