Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
Right Angle 4K 60Hz HDMI 2.0 Adapter MF
By StarTech.com
Order Code:
ZT5114363S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 +
£11.69
10%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/right-angle-4k-60hz-hdmi-2-0-adapter-mf/p/ZT5114363S
Add to quotation
View all HDMI Cables
Description
StarTech.com Right Angle 4K 60Hz HDMI 2.0 Adapter
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Right Angle 4K 60Hz HDMI 2.0 Adapter MF
Product Type
AV Cables
Connector Plating
Gold
Colour
Black
Connection
HDMI to HDMI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome