Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
USB-C to HDMI Adapter with 4K 30Hz - Black
By StarTech.com
Order Code:
ZT1090533S
£30.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/usb-c-to-hdmi-adapter-with-4k-30hz-black/p/ZT1090533S
Add to quotation
View all HDMI Cables
Description
USB-C to HDMI Adapter - 4K 30Hz - Black
Specifications
Specifications for USB-C to HDMI Adapter with 4K 30Hz - Black
Operating Temperature
0° C to 45° C
Colour
Black
Material
Plastic
Length
147mm
Height
9mm
Width
23mm
Power Type
Bus-Powered
Class
B
Weight
22kg
MFR Part No.
CDP2HD
Depth
147mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome