USB-C To Hdmi Uhd Cable Supports 4K At 60Hz - Black, 3m

Order Code: ZT3292337S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%

Currently unavailable

Description

The Maplin USB-C to HDMI Cable Supports 4K at 60HZ Resolution with backward compatibility to HD 1080p and 720p connects your USB-C device (smartphone, laptop, tablet) to HDMI compatible displays, monitors, projectors and TVs with this 2-meter USB-C to HDMI Cable. Type C port is compatible with iPad Pro 2018, MacBook Air, 2018/2017/2016 MBP, 2017 iMac, 2017/2016/2015 MacBook, Surface Book 2, Samsung Galaxy S8/S9/Note 8/Note 9, Huawei Mate 10/P10/Mate 20/P20, Dell XPS 15/XPS 13, Chromebook Pixel and more.

See full description
Specifications for USB-C To Hdmi Uhd Cable Supports 4K At 60Hz - Black, 3m
  • Colour
    Black
  • Product Type
    USB-C to HDMI Cable
  • Length
    3m